https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1MTF8aW1hZ2UvanBlZ3xhR1l6TDJoa1pDOHhNRE14TkRRME56YzBPVEUxTUM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xkMDY0ZWRjOTZkMWUzOTdlYjE5ZDlmNGQzNDliY2MwOThkMDk5NDA5MTNmZjY3Nzk0NWE3MGQ4YTIyMWM0MmM4
TSUBAKI
TSUBAKI
328MG36AF-1210
TSUBAKI TSUBAKI
Description
328MG36AF 1210 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 32 Teeth; 40.132MM Face Width; Bushed; 79.883MM Outside Diameter; 81.483MM Pitch Diameter; Yes Keyway; 1210 Bushing; No Minimum Plain Bore
Part #
328MG36AF-1210
BDI #
922357
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/328MG36AF-1210/p/922357
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223099916
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-36
Number of Teeth
32
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1210
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
1.7
Long Description
Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 32 Teeth; 40.132MM Face Width; Bushed; 79.883MM Outside Diameter; 81.483MM Pitch Diameter; Yes Keyway; 1210 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
1.58 Inch | 40.132 Millimeter
Outside Diameter
3.145 Inch | 79.883 Millimeter
Pitch Diameter
3.208 Inch | 81.483 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 30 Millimeter
Flange Outside Diameter
3.58 Inch | 90.932 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh