https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-FL-LS-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU3MTV8aW1hZ2UvanBlZ3xhRFZtTDJoaU5DOHhNRE14TkRRME5qWXdNakkzTUM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVEZOZlUwSmZNekF3ZURNd01DNXFjR2N8YmE2ZjA0MGQ5YTQ0NDgwNzE5ZWE2ZTdkNzI3ZDM3NDBhOTA3YzQ4OWI2OGNlNWI4YjE1OGQ3ZGExZThjODlkZQ
TSUBAKI
TSUBAKI
328MT20AF-L55S1L
TSUBAKI TSUBAKI
Description
328MT20AF L55S1L ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 32 Teeth; 28.575MM Face Width; Locking Sleeve; 80.162MM Outside Diameter; 81.483MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
328MT20AF-L55S1L
BDI #
924394
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/328MT20AF-L55S1L/p/924394
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223726447
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
32
Mounting Method
Locking Sleeve
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
2.4
Long Description
Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 32 Teeth; 28.575MM Face Width; Locking Sleeve; 80.162MM Outside Diameter; 81.483MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Outside Diameter
3.156 Inch | 80.162 Millimeter
Pitch Diameter
3.208 Inch | 81.483 Millimeter
Face Width
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh