![328MT50AF-1210](/medias/INDUSTPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1MTF8aW1hZ2UvanBlZ3xhR1l6TDJoa1pDOHhNRE14TkRRME56YzBPVEUxTUM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xkMDY0ZWRjOTZkMWUzOTdlYjE5ZDlmNGQzNDliY2MwOThkMDk5NDA5MTNmZjY3Nzk0NWE3MGQ4YTIyMWM0MmM4)
![328MT50AF-1210](/medias/INDUSTPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1MTF8aW1hZ2UvanBlZ3xhR1l6TDJoa1pDOHhNRE14TkRRME56YzBPVEUxTUM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xkMDY0ZWRjOTZkMWUzOTdlYjE5ZDlmNGQzNDliY2MwOThkMDk5NDA5MTNmZjY3Nzk0NWE3MGQ4YTIyMWM0MmM4)
TSUBAKI
TSUBAKI
328MT50AF-1210
TSUBAKI TSUBAKI
Description
328MT50AF 1210 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 50MM Belt Width; 8 MM Belt Pitch; 8M-50 Belt Style; 32 Teeth; 60.325MM Face Width; Bushed; 80.112MM Outside Diameter; 81.483MM Pitch Diameter; Yes Keyway; 1210 Bushing; No Minimum Plain Bore
Part #
328MT50AF-1210
BDI #
924430
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/328MT50AF-1210/p/924430
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223735760
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-50
Number of Teeth
32
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1210
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Pulley; 50MM Belt Width; 8 MM Belt Pitch; 8M-50 Belt Style; 32 Teeth; 60.325MM Face Width; Bushed; 80.112MM Outside Diameter; 81.483MM Pitch Diameter; Yes Keyway; 1210 Bushing; No Minimum Plain Bore
Belt Width
1.969 Inch | 50 Millimeter
Pitch Diameter
3.208 Inch | 81.483 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 30 Millimeter
Face Width
2.375 Inch | 60.325 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.154 Inch | 80.112 Millimeter
Flange Outside Diameter
3.583 Inch | 91.008 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh