https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTC-FL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY1NzJ8aW1hZ2UvanBlZ3xhRE0zTDJnMlppOHhNREUwTWpFd05qZzNOems0TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFTmZSa3hmVkV4Zk16QXdXRE13TUM1cWNHY3wwZThhYWY1ZjJhOTZhZWNmNzlkZWZlM2FjYmU4YTljNzllYzQ3OTUwM2RiNzVkNjE2NzEwZDk1ZDU2ZWVkNWEz
CONTINENTAL
CONTINENTAL
32G-8M-36-1615
CONTINENTAL CONTINENTAL
Description
GTR-32G-8M-36 ; 1615TL FALCON SPROCKET
Synchronous Pulley; 36MM Belt Width; 8 Millimeter Belt Pitch; 8M-36 Belt Style; 32 Teeth; 40.132MM Face Width; Bushed; 88MM Flange OD; 79.883MM OD; 81.49MM Pitch Diam; Yes Keyway; 12 To 42MM Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore
Part #
20296056
BDI #
415634
Details
321.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/32G-8M-36-1615/p/415634
Your Price
$ 321.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.203
EAN
0037256088179
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-36
Number of Teeth
32
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1615
Minimum Plain Bore
No
Max Bore
0
Other Features
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
GTR-32G-8M-36 1615TL Falcon Sprocket
Manufacturer Internal Number
20296056
Weight / LBS
3.33
Long Description
Synchronous Pulley; 36MM Belt Width; 8 Millimeter Belt Pitch; 8M-36 Belt Style; 32 Teeth; 40.132MM Face Width; Bushed; 88MM Flange OD; 79.883MM OD; 81.49MM Pitch Diam; Yes Keyway; 12 To 42MM Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore
Belt Width
1.417 Inch | 36 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.145 Inch | 79.883 Millimeter
Pitch Diameter
3.208 Inch | 81.49 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 12 To 42 Millimeter
Flange Outside Diameter
3.465 Inch | 88 Millimeter
Face Width
1.58 Inch | 40.132 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh