https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMTJ8aW1hZ2UvanBlZ3xhRFEyTDJoa09DOHhNREUwT0RVek9ETTRORFF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwWk1YMUZFWHpNd01IZ3pNREF1YW5Cbnw0ZmZiZGU2ZTc3ZmQ4OGUwZjBkYmVmYWZjOTUzOGM1YjY0Y2ViYzUxM2U3N2I0YmZiYzQxY2VmOGJiMDM5Y2Yy
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
32H200 SK
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
32H200 SK SYNCHRONOUS BELT PULLEY ; 2" BELT WID 1/2"CH BELT PIT H STYLE
Synchronous Pulley; 2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 32 Teeth; 2-11/32" Face Width; Bushed; 5-21/64" Flange OD; 5.039" Outside Diameter; 5-3/32" Pitch Diameter; Yes Keyway; 1/2 To 2-5/8" Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
32H200 SK
BDI #
618569
Details
196.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/32H200-SK/p/618569
Your Price
$ 196.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
3.042
EAN
0697950151991
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
32
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
6.7
Long Description
Synchronous Pulley; 2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 32 Teeth; 2-11/32" Face Width; Bushed; 5-21/64" Flange OD; 5.039" Outside Diameter; 5-3/32" Pitch Diameter; Yes Keyway; 1/2 To 2-5/8" Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Outside Diameter
5.039 Inch | 127.99 Millimeter
Face Width
2.344 Inch | 59.538 Millimeter
Pitch Diameter
5.093 Inch | 129.36 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Flange Outside Diameter
5.328 Inch | 135.331 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh