https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-L-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUxM3xpbWFnZS9qcGVnfGFHVTJMMmcxWWk4eE1EYzJPVEU0TWpFNU5UYzBNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlNWDBaTVh6TXdNSGd6TURBdWFuQm58YzhkY2NhY2NhOTY5NjA3YjkzYjI3YmIxZDM0MzNmYmM4MWJjZTMyNGVhYTJhNmIyNjE2NjljY2I5MjdiMWY4Zg
DODGE
DODGE
32L075 X 5/8 MPB
DODGE DODGE
Description
32L075 X 5/8 MPB TIMING BELT PULLEY
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 32 Teeth; 1" Face Width; Rough Bore; 4.06" Flange OD; 3.79" Outside Diameter; 3.82" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-5/8" Max Bore
Part #
114322
BDI #
255474
Details
167.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/32L075-X-5-8-MPB/p/255474
Your Price
$ 167.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.71
EAN
0782475421534
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
32
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.625
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
32L075 X 5/8 MPB
Manufacturer Internal Number
114322
Weight / LBS
3.6
Long Description
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 32 Teeth; 1" Face Width; Rough Bore; 4.06" Flange OD; 3.79" Outside Diameter; 3.82" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-5/8" Max Bore
Outside Diameter
3.79 Inch | 96.26 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Pitch Diameter
3.82 Inch | 97.02 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
4.06 Inch | 103.124 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh