https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-L-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUxM3xpbWFnZS9qcGVnfGFHVTJMMmcxWWk4eE1EYzJPVEU0TWpFNU5UYzBNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlNWDBaTVh6TXdNSGd6TURBdWFuQm58YzhkY2NhY2NhOTY5NjA3YjkzYjI3YmIxZDM0MzNmYmM4MWJjZTMyNGVhYTJhNmIyNjE2NjljY2I5MjdiMWY4Zg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
32L100
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
32L100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 3/8"CH BELT PIT L STYLE
Synchronous Pulley; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 32 Teeth; 1-1/4" Face Width; Rough Bore; 4-1/16" Flange OD; 3.79" Outside Diameter; 3.82" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-7/8" Max Bore
Part #
32L100
BDI #
618575
Details
135.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/32L100/p/618575
Your Price
$ 135.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
2.29
EAN
0697950152059
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
32
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.875
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
4.4
Long Description
Synchronous Pulley; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 32 Teeth; 1-1/4" Face Width; Rough Bore; 4-1/16" Flange OD; 3.79" Outside Diameter; 3.82" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-7/8" Max Bore
Belt Width
1 Inch | 25.4 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.82 Inch | 97.02 Millimeter
Flange Outside Diameter
4.063 Inch | 103.2 Millimeter
Outside Diameter
3.79 Inch | 96.26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh