https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-H-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0NTh8aW1hZ2UvanBlZ3xhRGd3TDJnNE1TOHhNRE14TkRRME9ETTNNVGMwTWk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5R1FsOHpNREI0TXpBd0xtcHdad3wzZGM3MjFmNTlkYzA3MjdiMjM3MWI0MDE5MGI1Nzc0M2U0OTJiMTk0YTgzMTc1MDhlY2VlMmIzOWViYzZjZWE5
TSUBAKI
TSUBAKI
348MG62BF-F2.000
TSUBAKI TSUBAKI
Description
348MG62BF F2.0000 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 50.8MM Bore; 62MM Belt Width; 8 MM Belt Pitch; 8M-62 Belt Style; 34 Teeth; 66.802MM Face Width; Finished Bore; 84.988MM Outside Diameter; 86.589MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
348MG62BF-F2.0000
BDI #
922484
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/348MG62BF-F2-000/p/922484
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223101190
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-62
Number of Teeth
34
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
6.9
Long Description
Synchronous Pulley; 50.8MM Bore; 62MM Belt Width; 8 MM Belt Pitch; 8M-62 Belt Style; 34 Teeth; 66.802MM Face Width; Finished Bore; 84.988MM Outside Diameter; 86.589MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Belt Width
2.441 Inch | 62 Millimeter
Flange Outside Diameter
3.7 Inch | 93.98 Millimeter
Pitch Diameter
3.409 Inch | 86.589 Millimeter
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
3.346 Inch | 84.988 Millimeter
Face Width
2.63 Inch | 66.802 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh