https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-XXH-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMTN8aW1hZ2UvanBlZ3xhRFExTDJnMFpDOHhNRFU0TnpFMk9EZzVPVEV3TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVdFaGZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w3NWJiNTM4YWZhMjVmNDhkMTM3ZmY2MDQyYzliMWIzZmRmNTcwZjVjNTljZDYzYzkxMDUxOWZlNzZjNTYyYmZk
TB WOODS
TB WOODS
34XXH300-F
TB WOODS TB WOODS
Description
34XXH300-F SYNCHRONOUS PULLEY
3" Belt Width; 1-1/4 Inch Belt Pitch; XXH Belt Style; 34 Teeth; 3-11/16" Face Width; Bushed; 14-1/4" Flange OD; 13.408" Outside Diameter; 13.528" Pitch Diameter; Keyway; 1 To 3-15/16" Bushing Bore Range; F Bushing; No Minimum Plain Bore
Part #
34XXH300
BDI #
989336
Details
2854.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/34XXH300-F/p/989336
Your Price
$ 2,854.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
30.94
EAN
0698672330190
Product Group - BDI
M02316
Belt Pitch
1-1/4 Inch
Belt Style
XXH
Number of Teeth
34
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
Double Extra Heavy | QD Bushing | Web Style | Type D2F
Inch - Metric
Inch
Manufacturer URL
https://www.tbwoods.com
Long Description
3" Belt Width; 1-1/4 Inch Belt Pitch; XXH Belt Style; 34 Teeth; 3-11/16" Face Width; Bushed; 14-1/4" Flange OD; 13.408" Outside Diameter; 13.528" Pitch Diameter; Keyway; 1 To 3-15/16" Bushing Bore Range; F Bushing; No Minimum Plain Bore
Pitch Diameter
13.528 Inch | 343.611 Millimeter
Outside Diameter
13.408 Inch | 340.563 Millimeter
Bushing Bore Range
1 To 3-15/16 Inch | 25.4 To 100.013 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Face Width
3.688 Inch | 93.675 Millimeter
Flange Outside Diameter
14.25 Inch | 361.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh