https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1MTF8aW1hZ2UvanBlZ3xhR1l6TDJoa1pDOHhNRE14TkRRME56YzBPVEUxTUM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xkMDY0ZWRjOTZkMWUzOTdlYjE5ZDlmNGQzNDliY2MwOThkMDk5NDA5MTNmZjY3Nzk0NWE3MGQ4YTIyMWM0MmM4
TSUBAKI
TSUBAKI
368MG62AF-1610
TSUBAKI TSUBAKI
Description
368MG62AF 1610 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 62MM Belt Width; 8 MM Belt Pitch; 8M-62 Belt Style; 36 Teeth; 66.802MM Face Width; Bushed; 90.068MM Outside Diameter; 91.669MM Pitch Diameter; Yes Keyway; 1610 Bushing; No Minimum Plain Bore
Part #
368MG62AF-1610
BDI #
922553
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/368MG62AF-1610/p/922553
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223101220
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-62
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
2.8
Long Description
Synchronous Pulley; 62MM Belt Width; 8 MM Belt Pitch; 8M-62 Belt Style; 36 Teeth; 66.802MM Face Width; Bushed; 90.068MM Outside Diameter; 91.669MM Pitch Diameter; Yes Keyway; 1610 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 38 Millimeter
Pitch Diameter
3.609 Inch | 91.669 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2.63 Inch | 66.802 Millimeter
Outside Diameter
3.546 Inch | 90.068 Millimeter
Belt Width
2.441 Inch | 62 Millimeter
Flange Outside Diameter
4.02 Inch | 102.108 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh