https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3Njh8aW1hZ2UvanBlZ3xhRGxqTDJnME9DOHhNRFV3TnpJeU1qQTFOams1TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmTXpBd2VETXdNQzVxY0djfGE5MTRiZDA4ZDNkYmI1NjI5YzljMWViNzg5NWE2ZWYzYWM1MTI5MWZhMWFiYWIyYzFjM2NlYjE4NjRjZjE4Y2M
CONTINENTAL
CONTINENTAL
36G-14M-90-MPB
CONTINENTAL CONTINENTAL
Description
36G-14M-90-MPB SYNCHRONOUS PULLEY ; 14M SERIES BELT 36T
Pulley, Synchronous; 90MM Belt Width; 14 Millimeter Belt Pitch; 14M-90 Belt Style; 36 Teeth; 98.552MM Face Width; Rough Bore; 166MM Flange OD; 157.632MM Outside Diameter; 160.43MM Pitch Diameter; No Keyway; Minimum Plain Bore
Part #
20839812
BDI #
21507251
Details
1007.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/36G-14M-90-MPB/p/21507251
Your Price
$ 1,007.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
15.24
EAN
0037256533464
Product Group - BDI
M02316
Belt Pitch
14 Millimeter
Belt Style
14M-90
Number of Teeth
36
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
5.05
Other Features
Conti Synchroforce Supreme Sprockets
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
33.78
Long Description
Pulley, Synchronous; 90MM Belt Width; 14 Millimeter Belt Pitch; 14M-90 Belt Style; 36 Teeth; 98.552MM Face Width; Rough Bore; 166MM Flange OD; 157.632MM Outside Diameter; 160.43MM Pitch Diameter; No Keyway; Minimum Plain Bore
Belt Width
3.543 Inch | 90 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
6.535 Inch | 166 Millimeter
Face Width
3.88 Inch | 98.552 Millimeter
Pitch Diameter
6.316 Inch | 160.43 Millimeter
Outside Diameter
6.206 Inch | 157.632 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh