https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTC-FL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY1NzJ8aW1hZ2UvanBlZ3xhRE0zTDJnMlppOHhNREUwTWpFd05qZzNOems0TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFTmZSa3hmVkV4Zk16QXdXRE13TUM1cWNHY3wwZThhYWY1ZjJhOTZhZWNmNzlkZWZlM2FjYmU4YTljNzllYzQ3OTUwM2RiNzVkNjE2NzEwZDk1ZDU2ZWVkNWEz
CONTINENTAL
CONTINENTAL
36G-8M-36-1615
CONTINENTAL CONTINENTAL
Description
GTR-36G-8M-36 ; 1615TL FALCON SPROCKET
Synchronous Pulley; 36MM Belt Width; 8 Millimeter Belt Pitch; 8M-36 Belt Style; 36 Teeth; 40.132MM Face Width; Bushed; 98MM Flange OD; 90.068MM OD; 91.67MM Pitch Diam; Yes Keyway; 12 To 42MM Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore
Part #
20296064
BDI #
415642
Details
329.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/36G-8M-36-1615/p/415642
Your Price
$ 329.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.512
EAN
0037256088254
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-36
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1615
Minimum Plain Bore
No
Max Bore
0
Other Features
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
GTR-36G-8M-36 1615TL Falcon Sprocket
Manufacturer Internal Number
20296064
Weight / LBS
3.33
Long Description
Synchronous Pulley; 36MM Belt Width; 8 Millimeter Belt Pitch; 8M-36 Belt Style; 36 Teeth; 40.132MM Face Width; Bushed; 98MM Flange OD; 90.068MM OD; 91.67MM Pitch Diam; Yes Keyway; 12 To 42MM Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Face Width
1.58 Inch | 40.132 Millimeter
Flange Outside Diameter
3.858 Inch | 98 Millimeter
Outside Diameter
3.546 Inch | 90.068 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 12 To 42 Millimeter
Pitch Diameter
3.609 Inch | 91.67 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh