https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-L-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMTN8aW1hZ2UvanBlZ3xhRFEzTDJnd1ppOHhNRE13TXprNE9UZzNORGN4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1YMUZFWHpNd01IZ3pNREF1YW5Cbnw1OWQ3ODBmMWM5YWM1ZmVlNDYzNDUxNWY3MTc0MDZkMDlkOTEyMmE3MTU2OTVjNzM1YzQwNjUyOGFkYjhlMTFh
TB WOODS
TB WOODS
36L075-SDS
TB WOODS TB WOODS
Description
36L075-SDS SYNCHRONOUS PULLEY
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 36 Teeth; 1" Face Width; Bushed; 4.53" Flange OD; 4-17/64" Outside Diameter; 4-19/64" Pitch Diameter; Keyway; 1/2 To 1-15/16" Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Part #
36L075
BDI #
985652
Details
532.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/36L075-SDS/p/985652
Your Price
$ 532.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.043
EAN
0698672300445
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SDS
Minimum Plain Bore
No
Other Features
Light | QD Bushing | Solid Style | Type D1F
Inch - Metric
Inch
Manufacturer URL
https://www.tbwoods.com
Long Description
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 36 Teeth; 1" Face Width; Bushed; 4.53" Flange OD; 4-17/64" Outside Diameter; 4-19/64" Pitch Diameter; Keyway; 1/2 To 1-15/16" Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Face Width
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
4.53 Inch | 115.062 Millimeter
Outside Diameter
4.267 Inch | 108.382 Millimeter
Pitch Diameter
4.297 Inch | 109.144 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Bushing Bore Range
1/2 To 1-15/16 Inch | 12.7 To 49.213 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh