![36L100AF](/medias/INDUSTPULLEY-SYNC-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkxOTl8aW1hZ2UvanBlZ3xhR05qTDJoaU9DOHhNRE14TkRRME5qYzVPRGczT0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6TXdNSGd6TURBdWFuQm58NjRkY2Q3NGY1MDk5MDBiMGM3M2FmYzQ5M2NiOGU5NzViZjlmMjAzNDBiZjgxNzY1ZWIwNTc1YzExMWYzYzYzYg)
![36L100AF](/medias/INDUSTPULLEY-SYNC-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkxOTl8aW1hZ2UvanBlZ3xhR05qTDJoaU9DOHhNRE14TkRRME5qYzVPRGczT0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6TXdNSGd6TURBdWFuQm58NjRkY2Q3NGY1MDk5MDBiMGM3M2FmYzQ5M2NiOGU5NzViZjlmMjAzNDBiZjgxNzY1ZWIwNTc1YzExMWYzYzYzYg)
TSUBAKI
TSUBAKI
36L100AF
TSUBAKI TSUBAKI
Description
36L100AF ; POR TIMING PULLEY SB 9/16
Synchronous Pulley; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 36 Teeth; 1.272" Face Width; Rough Bore; 4.267" Outside Diameter; 4-19/64" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
36L100AF
BDI #
921836
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/36L100AF/p/921836
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223693022
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
36
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.188
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
5.3
Long Description
Synchronous Pulley; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 36 Teeth; 1.272" Face Width; Rough Bore; 4.267" Outside Diameter; 4-19/64" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Outside Diameter
4.267 Inch | 108.382 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Face Width
1.272 Inch | 32.309 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.297 Inch | 109.144 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh