BROWNING
BROWNING
36XHR200
BROWNING BROWNING
Description
36XHR200 TIMING PULLEY ; NON-RETURNABLE GEARBELT
2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 36 Teeth; 2-9/16" Face Width; Bushed; 10-9/16" Flange OD; 9.917" Outside Diameter; 10.027" Pitch Diameter; Keyway; 1-1/8 To 3-3/4" Bushing Bore Range; R1 Bushing; No Minimum Plain Bore
Part #
1057652
BDI #
325115
Details
1551.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/36XHR200/p/325115
Your Price
$ 1,551.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
16.22
EAN
0662289174362
Product Group - BDI
M02316
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
R1
Minimum Plain Bore
No
Other Features
Extra Heavy | Split Taper Bushing | Type 11
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1057652
Long Description
2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 36 Teeth; 2-9/16" Face Width; Bushed; 10-9/16" Flange OD; 9.917" Outside Diameter; 10.027" Pitch Diameter; Keyway; 1-1/8 To 3-3/4" Bushing Bore Range; R1 Bushing; No Minimum Plain Bore
Face Width
2.563 Inch | 65.1 Millimeter
Pitch Diameter
10.027 Inch | 254.686 Millimeter
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28.575 To 95.25 Millimeter
Outside Diameter
9.917 Inch | 251.892 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Flange Outside Diameter
10.563 Inch | 268.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh