BROWNING
BROWNING
36XHR300
BROWNING BROWNING
Description
36XHR300 TIMING PULLEY ; NON-RETURNABLE GEARBELT
3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 36 Teeth; 3-5/8" Face Width; Bushed; 10-9/16" Flange OD; 9.917" Outside Diameter; 10.027" Pitch Diameter; Keyway; 1-1/8 To 3-3/4" Bushing Bore Range; R1 Bushing; No Minimum Plain Bore
Part #
1057819
BDI #
325116
Details
1745.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/36XHR300/p/325116
Your Price
$ 1,745.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
18.89
EAN
0662289314683
Product Group - BDI
M02316
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
R1
Minimum Plain Bore
No
Other Features
Extra Heavy | Split Taper Bushing | Type 11
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1057819
Long Description
3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 36 Teeth; 3-5/8" Face Width; Bushed; 10-9/16" Flange OD; 9.917" Outside Diameter; 10.027" Pitch Diameter; Keyway; 1-1/8 To 3-3/4" Bushing Bore Range; R1 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Face Width
3.625 Inch | 92.075 Millimeter
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28.575 To 95.25 Millimeter
Flange Outside Diameter
10.563 Inch | 268.3 Millimeter
Outside Diameter
9.917 Inch | 251.892 Millimeter
Pitch Diameter
10.027 Inch | 254.686 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh