![3714MG90BF-F2.125](/medias/INDUSTPULLEY-SYNC-H-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0NTh8aW1hZ2UvanBlZ3xhRGd3TDJnNE1TOHhNRE14TkRRME9ETTNNVGMwTWk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5R1FsOHpNREI0TXpBd0xtcHdad3wzZGM3MjFmNTlkYzA3MjdiMjM3MWI0MDE5MGI1Nzc0M2U0OTJiMTk0YTgzMTc1MDhlY2VlMmIzOWViYzZjZWE5)
![3714MG90BF-F2.125](/medias/INDUSTPULLEY-SYNC-H-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0NTh8aW1hZ2UvanBlZ3xhRGd3TDJnNE1TOHhNRE14TkRRME9ETTNNVGMwTWk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5R1FsOHpNREI0TXpBd0xtcHdad3wzZGM3MjFmNTlkYzA3MjdiMjM3MWI0MDE5MGI1Nzc0M2U0OTJiMTk0YTgzMTc1MDhlY2VlMmIzOWViYzZjZWE5)
TSUBAKI
TSUBAKI
3714MG90BF-F2.125
TSUBAKI TSUBAKI
Description
3714MG90BF F2.1250 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 53.975MM Bore; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 37 Teeth; 98.552MM Face Width; Finished Bore; 162.103MM Outside Diameter; 164.897MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
3714MG90BF-F2.1250
BDI #
922586
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/3714MG90BF-F2-125/p/922586
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223105143
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-90
Number of Teeth
37
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
39
Long Description
Synchronous Pulley; 53.975MM Bore; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 37 Teeth; 98.552MM Face Width; Finished Bore; 162.103MM Outside Diameter; 164.897MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Pitch Diameter
6.492 Inch | 164.897 Millimeter
Bore
2.125 Inch | 53.975 Millimeter
Face Width
3.88 Inch | 98.552 Millimeter
Outside Diameter
6.382 Inch | 162.103 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Flange Outside Diameter
7.56 Inch | 192.024 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh