https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-H-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0NTh8aW1hZ2UvanBlZ3xhRGd3TDJnNE1TOHhNRE14TkRRME9ETTNNVGMwTWk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5R1FsOHpNREI0TXpBd0xtcHdad3wzZGM3MjFmNTlkYzA3MjdiMjM3MWI0MDE5MGI1Nzc0M2U0OTJiMTk0YTgzMTc1MDhlY2VlMmIzOWViYzZjZWE5
TSUBAKI
TSUBAKI
3814MG90BF-F2.000
TSUBAKI TSUBAKI
Description
3814MG90BF F2.0000 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 50.8MM Bore; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 38 Teeth; 98.552MM Face Width; Finished Bore; 166.548MM Outside Diameter; 169.342MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
3814MG90BF-F2.0000
BDI #
922609
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/3814MG90BF-F2-000/p/922609
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223105242
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-90
Number of Teeth
38
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
41
Long Description
Synchronous Pulley; 50.8MM Bore; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 38 Teeth; 98.552MM Face Width; Finished Bore; 166.548MM Outside Diameter; 169.342MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
6.557 Inch | 166.548 Millimeter
Face Width
3.88 Inch | 98.552 Millimeter
Pitch Diameter
6.667 Inch | 169.342 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Flange Outside Diameter
7.56 Inch | 192.024 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh