https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEwNzN8aW1hZ2UvanBlZ3xhR013TDJoaE15OHhNRE14TkRRME5qRTBNelV4T0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmUmtKZk16QXdlRE13TUM1cWNHY3wzOGM0MmM5OTVhZTQwNWNhNThkYzc0NDdlMzQ2NDdlODA3NmE0Mzg5M2FkZWYxMmNlNzE1MDM2NGIxZDZiZmE0
TSUBAKI
TSUBAKI
3814MT40AF-F2.250
TSUBAKI TSUBAKI
Description
3814MT40AF F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 57.15MM Bore; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 38 Teeth; 53.975MM Face Width; Finished Bore; 166.599MM Outside Diameter; 169.342MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
3814MT40AF-F2.2500
BDI #
925099
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/3814MT40AF-F2-250/p/925099
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223746124
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
38
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
20
Long Description
Synchronous Pulley; 57.15MM Bore; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 38 Teeth; 53.975MM Face Width; Finished Bore; 166.599MM Outside Diameter; 169.342MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Outside Diameter
6.559 Inch | 166.599 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Face Width
2.125 Inch | 53.975 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Pitch Diameter
6.667 Inch | 169.342 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh