https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwNTd8aW1hZ2UvanBlZ3xhRGxqTDJoaVppOHhNRE14TkRRME5qazVOVFE0Tmk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ZGMxZjZkY2I4MTQ2N2Y5MTgyMmQ2ZThjZDZiYzgyNDQ1ZGQ0ODViZDc3NTU4MmJkMjIzYjdmZDYxNmEwOGZl
TSUBAKI
TSUBAKI
385MT15AF-JA
TSUBAKI TSUBAKI
Description
385MT15AF JA ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 15MM Belt Width; 5 MM Belt Pitch; 5M-15 Belt Style; 38 Teeth; 30.963MM Face Width; Bushed; 59.334MM Outside Diameter; 60.477MM Pitch Diameter; Yes Keyway; JA Bushing; No Minimum Plain Bore
Part #
385MT15AF-JA
BDI #
925200
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/385MT15AF-JA/p/925200
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223721732
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1/2 To 1-1/4
Bushing Size
JA
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Pulley; 15MM Belt Width; 5 MM Belt Pitch; 5M-15 Belt Style; 38 Teeth; 30.963MM Face Width; Bushed; 59.334MM Outside Diameter; 60.477MM Pitch Diameter; Yes Keyway; JA Bushing; No Minimum Plain Bore
Outside Diameter
2.336 Inch | 59.334 Millimeter
Flange Outside Diameter
2.638 Inch | 67.005 Millimeter
Pitch Diameter
2.381 Inch | 60.477 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.219 Inch | 30.963 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh