https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1MTF8aW1hZ2UvanBlZ3xhR1l6TDJoa1pDOHhNRE14TkRRME56YzBPVEUxTUM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xkMDY0ZWRjOTZkMWUzOTdlYjE5ZDlmNGQzNDliY2MwOThkMDk5NDA5MTNmZjY3Nzk0NWE3MGQ4YTIyMWM0MmM4
TSUBAKI
TSUBAKI
388MT20AF-1610
TSUBAKI TSUBAKI
Description
388MT20AF 1610 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 38 Teeth; 28.575MM Face Width; Bushed; 95.402MM Outside Diameter; 96.774MM Pitch Diameter; Yes Keyway; 1610 Bushing; No Minimum Plain Bore
Part #
388MT20AF-1610
BDI #
925203
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/388MT20AF-1610/p/925203
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223727208
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 38 Teeth; 28.575MM Face Width; Bushed; 95.402MM Outside Diameter; 96.774MM Pitch Diameter; Yes Keyway; 1610 Bushing; No Minimum Plain Bore
Face Width
1.125 Inch | 28.575 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 38 Millimeter
Pitch Diameter
3.81 Inch | 96.774 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Outside Diameter
3.756 Inch | 95.402 Millimeter
Flange Outside Diameter
4.173 Inch | 105.994 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh