GATES
GATES
3MR-100S-09
GATES GATES
Description
3MR-100S-09 SYNCHRONOUS PULLEY
9MM Belt Width; 3MM Belt Pitch; 3MR-9 Powergrip GT2 Belt Style; 100 Teeth; 12.7MM Face Width; Rough Bore; 94.742MM OD; 95.504MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1" Max Bore
Part #
78436081
BDI #
1105368
Details
138.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/3MR-100S-09/p/1105368
Your Price
$ 138.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.23
EAN
0770075265245
Product Group - BDI
M02316
Belt Pitch
3 MM
Belt Style
3MR-9 Powergrip GT2
Number of Teeth
100
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1
Inch - Metric
Metric
Long Description
9MM Belt Width; 3MM Belt Pitch; 3MR-9 Powergrip GT2 Belt Style; 100 Teeth; 12.7MM Face Width; Rough Bore; 94.742MM OD; 95.504MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1" Max Bore
Bore
0 Inch | 0 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter
Outside Diameter
3.73 Inch | 94.742 Millimeter
Pitch Diameter
3.76 Inch | 95.504 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh