GATES
GATES
3MR-80S-06
GATES GATES
Description
3MR-80S-06 SYNCHRONOUS PULLEY
6MM Belt Width; 3MM Belt Pitch; 3MR-6 Powergrip GT2 Belt Style; 80 Teeth; 10.338MM Face Width; Rough Bore; 75.641MM OD; 76.403MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1" Max Bore
Part #
78436074
BDI #
1105595
Details
124.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/3MR-80S-06/p/1105595
Your Price
$ 124.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.14
EAN
0770075265634
Product Group - BDI
M02316
Belt Pitch
3 MM
Belt Style
3MR-6 Powergrip GT2
Number of Teeth
80
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1
Inch - Metric
Metric
Long Description
6MM Belt Width; 3MM Belt Pitch; 3MR-6 Powergrip GT2 Belt Style; 80 Teeth; 10.338MM Face Width; Rough Bore; 75.641MM OD; 76.403MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1" Max Bore
Pitch Diameter
3.008 Inch | 76.403 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.236 Inch | 6 Millimeter
Face Width
0.407 Inch | 10.338 Millimeter
Outside Diameter
2.978 Inch | 75.641 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh