https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAxNHxpbWFnZS9qcGVnfGFERm1MMmd4TWk4eE1EYzJPVE0zTnpFMk5UTTBNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlJVkVSZlJreGZSa0pmTXpBd2VETXdNQzVxY0djfDg0NjlkNmY1MDZhOGJlODg5N2I0NWMxNmI3Zjg4Y2VjZGQ2ZjJhNGFiOGQ3OTM5MWZjMmQ1ZDZjNWFkM2Q3M2Y
GATES
GATES
3MR44S09 X 0.63 MTO
GATES GATES
Description
3MR44S09 X 0.63 MTO SYNC PULLEY ; 44GROOVE AL
Pulley, Synchronous; 0.63" Bore; 0.354" Belt Width; 3 Millimeter Belt Pitch; 3MR-9 Belt Style; 44 Teeth; 0.527" Face Width; Finished Bore; 1.775" Flange OD; 1.624" Outside Diameter; 1.654" Pitch Diameter; Keyway; No Minimum Plain Bore
Part #
3MR44S09 X 0.63 MTO
BDI #
21581261
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/3MR44S09-X-0-63-MTO/p/21581261
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.05
Product Group - BDI
M02316
Belt Pitch
3 Millimeter
Belt Style
3MR-9
Number of Teeth
44
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Powergrip GT2 Belt Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Pulley, Synchronous; 0.63" Bore; 0.354" Belt Width; 3 Millimeter Belt Pitch; 3MR-9 Belt Style; 44 Teeth; 0.527" Face Width; Finished Bore; 1.775" Flange OD; 1.624" Outside Diameter; 1.654" Pitch Diameter; Keyway; No Minimum Plain Bore
Flange Outside Diameter
1.775 Inch | 45.085 Millimeter
Bore
0.63 Inch | 16.002 Millimeter
Outside Diameter
1.624 Inch | 41.26 Millimeter
Face Width
0.527 Inch | 13.386 Millimeter
Pitch Diameter
1.654 Inch | 42.02 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh