https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-WEB-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1OTN8aW1hZ2UvanBlZ3xhR1UzTDJobU1TOHhNRE14TkRRME56RTVNakE1TkM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5WFJVSmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3xjYTRiYjdlNDE0NTIzYjBlNzM4YWVlYzQ2YTRkODkwOGQwYTQ0MGY3MjU1NmRkN2JjOGYyNjMyYjdjNGRmNTk4
TSUBAKI
TSUBAKI
408MT50AF-SH
TSUBAKI TSUBAKI
Description
408MT50AF SH ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 50MM Belt Width; 8 MM Belt Pitch; 8M-50 Belt Style; 40 Teeth; 60.325MM Face Width; Bushed; 100.482MM Outside Diameter; 101.854MM Pitch Diameter; Yes Keyway; SH Bushing; No Minimum Plain Bore
Part #
408MT50AF-SH
BDI #
925637
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/408MT50AF-SH/p/925637
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223737290
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-50
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Pulley; 50MM Belt Width; 8 MM Belt Pitch; 8M-50 Belt Style; 40 Teeth; 60.325MM Face Width; Bushed; 100.482MM Outside Diameter; 101.854MM Pitch Diameter; Yes Keyway; SH Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Pitch Diameter
4.01 Inch | 101.854 Millimeter
Face Width
2.375 Inch | 60.325 Millimeter
Flange Outside Diameter
4.409 Inch | 111.989 Millimeter
Outside Diameter
3.956 Inch | 100.482 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 20 To 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh