https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTC-FL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY1NzJ8aW1hZ2UvanBlZ3xhRE0zTDJnMlppOHhNREUwTWpFd05qZzNOems0TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFTmZSa3hmVkV4Zk16QXdXRE13TUM1cWNHY3wwZThhYWY1ZjJhOTZhZWNmNzlkZWZlM2FjYmU4YTljNzllYzQ3OTUwM2RiNzVkNjE2NzEwZDk1ZDU2ZWVkNWEz
CONTINENTAL
CONTINENTAL
40G-8M-21-1610
CONTINENTAL CONTINENTAL
Description
GTR-40G-8M-21 ; 1610TL FALCON SPROCKET
Synchronous Pulley; 21MM Belt Width; 8 Millimeter Belt Pitch; 8M-21 Belt Style; 40 Teeth; 24.638MM Face Width; Bushed; 108MM Flange OD; 100.254MM OD; 101.589MM Pitch Diam; Yes Keyway; 14 To 42MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Part #
20296071
BDI #
415649
Details
265.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/40G-8M-21-1610/p/415649
Your Price
$ 265.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.271
EAN
0037256088322
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-21
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Max Bore
0
Other Features
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
GTR-40G-8M-21 1610TL Falcon Sprocket
Manufacturer Internal Number
20296071
Weight / LBS
2.8
Long Description
Synchronous Pulley; 21MM Belt Width; 8 Millimeter Belt Pitch; 8M-21 Belt Style; 40 Teeth; 24.638MM Face Width; Bushed; 108MM Flange OD; 100.254MM OD; 101.589MM Pitch Diam; Yes Keyway; 14 To 42MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Flange Outside Diameter
4.252 Inch | 108 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.947 Inch | 100.254 Millimeter
Face Width
0.97 Inch | 24.638 Millimeter
Pitch Diameter
4 Inch | 101.589 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh