https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMTJ8aW1hZ2UvanBlZ3xhRFEyTDJoa09DOHhNREUwT0RVek9ETTRORFF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwWk1YMUZFWHpNd01IZ3pNREF1YW5Cbnw0ZmZiZGU2ZTc3ZmQ4OGUwZjBkYmVmYWZjOTUzOGM1YjY0Y2ViYzUxM2U3N2I0YmZiYzQxY2VmOGJiMDM5Y2Yy
325392
Pulleys - Synchronous
BROWNING
BROWNING
40H100SK OBSOLETE DO NOT USE 07/24
BROWNING BROWNING
Description
40H100SK OBSOLETE DO NOT USE 07/24 ; NON-RETURNABLE
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 40 Teeth; 1-5/16" Face Width; Bushed; 6-9/16" Flange OD; 6-5/16" Outside Diameter; 6.366" Pitch Diameter; Keyway; 1/2 To 2-5/8" Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
3513751
BDI #
325392
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/40H100SK-OBSOLETE-DO-NOT-USE-07-24/p/325392
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.05
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
Heavy | QD Bushing | Solid Style | Type B1F
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Long Description
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 40 Teeth; 1-5/16" Face Width; Bushed; 6-9/16" Flange OD; 6-5/16" Outside Diameter; 6.366" Pitch Diameter; Keyway; 1/2 To 2-5/8" Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Belt Width
1 Inch | 25.4 Millimeter
Flange Outside Diameter
6.563 Inch | 166.7 Millimeter
Outside Diameter
6.312 Inch | 160.325 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 12.7 To 66.675 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6.366 Inch | 161.696 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh