https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-L-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMTN8aW1hZ2UvanBlZ3xhRFEzTDJnd1ppOHhNRE13TXprNE9UZzNORGN4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1YMUZFWHpNd01IZ3pNREF1YW5Cbnw1OWQ3ODBmMWM5YWM1ZmVlNDYzNDUxNWY3MTc0MDZkMDlkOTEyMmE3MTU2OTVjNzM1YzQwNjUyOGFkYjhlMTFh
TB WOODS
TB WOODS
40L100-SDS
TB WOODS TB WOODS
Description
40L100-SDS SYNCHRONOUS PULLEY
1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 40 Teeth; 1-1/4" Face Width; Bushed; 5" Flange OD; 4.745" Outside Diameter; 4.775" Pitch Diameter; Keyway; 1/2 To 1-15/16" Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Part #
40L100
BDI #
998134
Details
399.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/40L100-SDS/p/998134
Your Price
$ 399.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.54
EAN
0698672300629
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SDS
Minimum Plain Bore
No
Other Features
Light | QD Bushing | Solid Style | Type D1F
Inch - Metric
Inch
Manufacturer URL
https://www.tbwoods.com
Long Description
1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 40 Teeth; 1-1/4" Face Width; Bushed; 5" Flange OD; 4.745" Outside Diameter; 4.775" Pitch Diameter; Keyway; 1/2 To 1-15/16" Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Flange Outside Diameter
5 Inch | 127 Millimeter
Outside Diameter
4.745 Inch | 120.523 Millimeter
Bushing Bore Range
1/2 To 1-15/16 Inch | 12.7 To 49.213 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Pitch Diameter
4.775 Inch | 121.285 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh