BROWNING
BROWNING
40XHR300
BROWNING BROWNING
Description
40XHR300 TIMING PULLEY ; NON-RETURNABLE GEARBELT
3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 40 Teeth; 3-5/8" Face Width; Bushed; 11-11/16" Flange OD; 11-1/32" Outside Diameter; 11.141" Pitch Diameter; Keyway; 1-1/8 To 3-3/4" Bushing Bore Range; R1 Bushing; No Minimum Plain Bore
Part #
1057827
BDI #
325133
Details
4336.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/40XHR300/p/325133
Your Price
$ 4,336.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
17.627
EAN
0662289284542
Product Group - BDI
M02316
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
R1
Minimum Plain Bore
No
Other Features
Extra Heavy | Split Taper Bushing | Type 12
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1057827
Long Description
3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 40 Teeth; 3-5/8" Face Width; Bushed; 11-11/16" Flange OD; 11-1/32" Outside Diameter; 11.141" Pitch Diameter; Keyway; 1-1/8 To 3-3/4" Bushing Bore Range; R1 Bushing; No Minimum Plain Bore
Face Width
3.625 Inch | 92.075 Millimeter
Pitch Diameter
11.141 Inch | 282.981 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Flange Outside Diameter
11.688 Inch | 296.875 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
11.031 Inch | 280.187 Millimeter
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28.575 To 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh