https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-XL-NFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1ODJ8aW1hZ2UvanBlZ3xhRE0xTDJneVlTOHhNRFU0TnpJeE1UTXdNRGc1TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVRGOU9Sa3hmTXpBd2VETXdNQzVxY0djfGIyZDU5NGI1MTNiYzE0OTE5MjZkMTllOWI1MDM2ODlkZmVkYjg1MDIxOTkyMzEzNDhhMjVkZTI0ZGU5YjAwODU
DODGE
DODGE
40XL037 X 5/16 MPB
DODGE DODGE
Description
40XL037 X 5/16 MPB TIMING BELT PULLEY
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 40 Teeth; 9/16" Face Width; Rough Bore; 2.526" Outside Diameter; 2-35/64" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-3/16" M
Part #
113415
BDI #
255271
Details
75.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/40XL037-X-5-16-MPB/p/255271
Your Price
$ 75.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.163
EAN
0782475087853
Product Group - BDI
M02316
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
40
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.188
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
40XL037 X 5/16 MPB
Manufacturer Internal Number
113415
Weight / LBS
0.31
Long Description
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 40 Teeth; 9/16" Face Width; Rough Bore; 2.526" Outside Diameter; 2-35/64" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-3/16" M
Face Width
0.563 Inch | 14.3 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Outside Diameter
2.526 Inch | 64.17 Millimeter
Pitch Diameter
2.546 Inch | 64.68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh