https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-H-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2NTV8aW1hZ2UvanBlZ3xhRFkyTDJnNFl5OHhNRE14TkRRME9EQXhNVEk1TkM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5U1UwSmZNekF3ZURNd01DNXFjR2N8Y2RiMmUyYjVmYmE2YzcwYzExZTQ2ODY5NDI2MjFjNDFlMzhmMGE5YWJmZmMzNWU2ZGJmNmY0NmExMWRjYTk3Nw
TSUBAKI
TSUBAKI
4314MG125BF
TSUBAKI TSUBAKI
Description
4314MG125BF ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 43 Teeth; 134.366MM Face Width; Rough Bore; 188.824MM Outside Diameter; 191.618MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
4314MG125BF
BDI #
922732
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/4314MG125BF/p/922732
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223107109
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-125
Number of Teeth
43
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
68
Long Description
Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 43 Teeth; 134.366MM Face Width; Rough Bore; 188.824MM Outside Diameter; 191.618MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Pitch Diameter
7.544 Inch | 191.618 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Flange Outside Diameter
8.31 Inch | 211.074 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.434 Inch | 188.824 Millimeter
Face Width
5.29 Inch | 134.366 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh