https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-WEB-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1OTN8aW1hZ2UvanBlZ3xhR1UzTDJobU1TOHhNRE14TkRRME56RTVNakE1TkM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5WFJVSmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3xjYTRiYjdlNDE0NTIzYjBlNzM4YWVlYzQ2YTRkODkwOGQwYTQ0MGY3MjU1NmRkN2JjOGYyNjMyYjdjNGRmNTk4
TSUBAKI
TSUBAKI
4414MT115AF-E
TSUBAKI TSUBAKI
Description
4414MT115AF E ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 44 Teeth; 133.35MM Face Width; Bushed; 193.294MM Outside Diameter; 196.088MM Pitch Diameter; Yes Keyway; E Bushing; No Minimum Plain Bore
Part #
4414MT115AF-E
BDI #
925667
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/4414MT115AF-E/p/925667
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223093624
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-115
Number of Teeth
44
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Pulley; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 44 Teeth; 133.35MM Face Width; Bushed; 193.294MM Outside Diameter; 196.088MM Pitch Diameter; Yes Keyway; E Bushing; No Minimum Plain Bore
Belt Width
4.528 Inch | 115 Millimeter
Face Width
5.25 Inch | 133.35 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 35 To 75 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
7.72 Inch | 196.088 Millimeter
Outside Diameter
7.61 Inch | 193.294 Millimeter
Flange Outside Diameter
8.307 Inch | 210.998 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh