https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-H-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0NTh8aW1hZ2UvanBlZ3xhRGd3TDJnNE1TOHhNRE14TkRRME9ETTNNVGMwTWk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5R1FsOHpNREI0TXpBd0xtcHdad3wzZGM3MjFmNTlkYzA3MjdiMjM3MWI0MDE5MGI1Nzc0M2U0OTJiMTk0YTgzMTc1MDhlY2VlMmIzOWViYzZjZWE5
TSUBAKI
TSUBAKI
458MG62BF-F2.375
TSUBAKI TSUBAKI
Description
458MG62BF F2.3750 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 60.325MM Bore; 62MM Belt Width; 8 MM Belt Pitch; 8M-62 Belt Style; 45 Teeth; 66.802MM Face Width; Finished Bore; 112.979MM Outside Diameter; 114.579MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
458MG62BF-F2.3750
BDI #
922776
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/458MG62BF-F2-375/p/922776
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223101916
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-62
Number of Teeth
45
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
13
Long Description
Synchronous Pulley; 60.325MM Bore; 62MM Belt Width; 8 MM Belt Pitch; 8M-62 Belt Style; 45 Teeth; 66.802MM Face Width; Finished Bore; 112.979MM Outside Diameter; 114.579MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Outside Diameter
4.448 Inch | 112.979 Millimeter
Belt Width
2.441 Inch | 62 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Flange Outside Diameter
4.84 Inch | 122.936 Millimeter
Pitch Diameter
4.511 Inch | 114.579 Millimeter
Face Width
2.63 Inch | 66.802 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh