https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTC-FL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY1NzJ8aW1hZ2UvanBlZ3xhRE0zTDJnMlppOHhNREUwTWpFd05qZzNOems0TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFTmZSa3hmVkV4Zk16QXdXRE13TUM1cWNHY3wwZThhYWY1ZjJhOTZhZWNmNzlkZWZlM2FjYmU4YTljNzllYzQ3OTUwM2RiNzVkNjE2NzEwZDk1ZDU2ZWVkNWEz
CONTINENTAL
CONTINENTAL
45G-8M-62-2012
CONTINENTAL CONTINENTAL
Description
GTR-45G-8M-62 ; 2012TL FALCON SPROCKET
Synchronous Pulley; 62MM Belt Width; 8 Millimeter Belt Pitch; 8M-62 Belt Style; 45 Teeth; 66.675MM Face Width; Bushed; 121.006MM Flange OD; 112.979MM OD; 114.59MM Pitch Diam; Yes Keyway; 14 To 50MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
20296077
BDI #
415655
Details
457.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/45G-8M-62-2012/p/415655
Your Price
$ 457.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
2.79
EAN
0037256088384
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-62
Number of Teeth
45
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Max Bore
0
Other Features
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
GTR-45G-8M-62 2012TL Falcon Sprocket
Manufacturer Internal Number
20296077
Weight / LBS
6.15
Long Description
Synchronous Pulley; 62MM Belt Width; 8 Millimeter Belt Pitch; 8M-62 Belt Style; 45 Teeth; 66.675MM Face Width; Bushed; 121.006MM Flange OD; 112.979MM OD; 114.59MM Pitch Diam; Yes Keyway; 14 To 50MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Outside Diameter
4.448 Inch | 112.979 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 50 Millimeter
Face Width
2.625 Inch | 66.675 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
2.441 Inch | 62 Millimeter
Flange Outside Diameter
4.764 Inch | 121.006 Millimeter
Pitch Diameter
4.511 Inch | 114.59 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh