https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwNTd8aW1hZ2UvanBlZ3xhRGxqTDJoaVppOHhNRE14TkRRME5qazVOVFE0Tmk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ZGMxZjZkY2I4MTQ2N2Y5MTgyMmQ2ZThjZDZiYzgyNDQ1ZGQ0ODViZDc3NTU4MmJkMjIzYjdmZDYxNmEwOGZl
TSUBAKI
TSUBAKI
485MT15AF-JA
TSUBAKI TSUBAKI
Description
485MT15AF JA ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 15MM Belt Width; 5 MM Belt Pitch; 5M-15 Belt Style; 48 Teeth; 30.963MM Face Width; Bushed; 75.26MM Outside Diameter; 76.403MM Pitch Diameter; Yes Keyway; JA Bushing; No Minimum Plain Bore
Part #
485MT15AF-JA
BDI #
926176
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/485MT15AF-JA/p/926176
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223722302
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1/2 To 1-1/4
Bushing Size
JA
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Pulley; 15MM Belt Width; 5 MM Belt Pitch; 5M-15 Belt Style; 48 Teeth; 30.963MM Face Width; Bushed; 75.26MM Outside Diameter; 76.403MM Pitch Diameter; Yes Keyway; JA Bushing; No Minimum Plain Bore
Pitch Diameter
3.008 Inch | 76.403 Millimeter
Outside Diameter
2.963 Inch | 75.26 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.219 Inch | 30.963 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Flange Outside Diameter
3.268 Inch | 83.007 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh