BROWNING
BROWNING
48H100SK
BROWNING BROWNING
Description
48H100SK GEARBELT PULLEY
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 48 Teeth; 1-5/16" Face Width; Bushed; 7-7/8" Flange OD; 7.585" Outside Diameter; 7.639" Pitch Diameter; Keyway; 1/2 To 2-5/8" Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
3513819
BDI #
325417
Details
531.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/48H100SK/p/325417
Your Price
$ 531.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
5.924
EAN
0662289352470
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
Heavy | QD Bushing | Web Style | Type B2F
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
3513819
Long Description
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 48 Teeth; 1-5/16" Face Width; Bushed; 7-7/8" Flange OD; 7.585" Outside Diameter; 7.639" Pitch Diameter; Keyway; 1/2 To 2-5/8" Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2-5/8 Inch | 12.7 To 66.675 Millimeter
Pitch Diameter
7.639 Inch | 194.031 Millimeter
Outside Diameter
7.585 Inch | 192.659 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Flange Outside Diameter
7.875 Inch | 200.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh