https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMTJ8aW1hZ2UvanBlZ3xhRFEyTDJoa09DOHhNREUwT0RVek9ETTRORFF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwWk1YMUZFWHpNd01IZ3pNREF1YW5Cbnw0ZmZiZGU2ZTc3ZmQ4OGUwZjBkYmVmYWZjOTUzOGM1YjY0Y2ViYzUxM2U3N2I0YmZiYzQxY2VmOGJiMDM5Y2Yy
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
48H150 SK
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
48H150 SK SYNCHRONOUS BELT PULLEY ; 1-1/2" BELT WID 1/2"CH BELT PIT H STYLE
Synchronous Pulley; 1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 48 Teeth; 1-13/16" Face Width; Bushed; 8-1/64" Flange OD; 7.585" Outside Diameter; 7.639" Pitch Diameter; Yes Keyway; 1/2 To 2-5/8" Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
48H150 SK
BDI #
620877
Details
266.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/48H150-SK/p/620877
Your Price
$ 266.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
6.22
EAN
0697950152295
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
13.7
Long Description
Synchronous Pulley; 1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 48 Teeth; 1-13/16" Face Width; Bushed; 8-1/64" Flange OD; 7.585" Outside Diameter; 7.639" Pitch Diameter; Yes Keyway; 1/2 To 2-5/8" Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Belt Width
1.5 Inch | 38.1 Millimeter
Face Width
1.813 Inch | 46.05 Millimeter
Pitch Diameter
7.639 Inch | 194.04 Millimeter
Flange Outside Diameter
8.016 Inch | 203.606 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Outside Diameter
7.585 Inch | 192.67 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh