BROWNING
BROWNING
48HQ200
BROWNING BROWNING
Description
48HQ200 TIMING PULLEY ; 1/2" P 48T 2" WD BORE
2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 48 Teeth; 2-11/32" Face Width; Bushed; 7-7/8" Flange OD; 7.585" Outside Diameter; 7.639" Pitch Diameter; Keyway; 3/4 To 2-11/16" Bushing Bore Range; Q1 Bushing; No Minimum Plain Bore
Part #
1057397
BDI #
325154
Details
608.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/48HQ200/p/325154
Your Price
$ 608.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
8.698
EAN
0662289174133
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
Q1
Minimum Plain Bore
No
Other Features
Heavy | Split Taper Bushing | Type 11
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1057397
Long Description
2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 48 Teeth; 2-11/32" Face Width; Bushed; 7-7/8" Flange OD; 7.585" Outside Diameter; 7.639" Pitch Diameter; Keyway; 3/4 To 2-11/16" Bushing Bore Range; Q1 Bushing; No Minimum Plain Bore
Belt Width
2 Inch | 50.8 Millimeter
Outside Diameter
7.585 Inch | 192.659 Millimeter
Pitch Diameter
7.639 Inch | 194.031 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 19.05 To 68.263 Millimeter
Flange Outside Diameter
7.875 Inch | 200.025 Millimeter
Face Width
2.344 Inch | 59.538 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh