BROWNING
BROWNING
48HQ300
BROWNING BROWNING
Description
48HQ300 TIMING PULLEY ; NON-RETURNABLE GEARBELT
3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 48 Teeth; 3-3/8" Face Width; Bushed; 7-7/8" Flange OD; 7.585" Outside Diameter; 7.639" Pitch Diameter; Keyway; 3/4 To 2-11/16" Bushing Bore Range; Q1 Bushing; No Minimum Plain Bore
Part #
1057504
BDI #
325155
Details
825.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/48HQ300/p/325155
Your Price
$ 825.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
10.033
EAN
0662289274284
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
Q1
Minimum Plain Bore
No
Other Features
Heavy | Split Taper Bushing | Type 11
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1057504
Long Description
3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 48 Teeth; 3-3/8" Face Width; Bushed; 7-7/8" Flange OD; 7.585" Outside Diameter; 7.639" Pitch Diameter; Keyway; 3/4 To 2-11/16" Bushing Bore Range; Q1 Bushing; No Minimum Plain Bore
Face Width
3.375 Inch | 85.725 Millimeter
Outside Diameter
7.585 Inch | 192.659 Millimeter
Pitch Diameter
7.639 Inch | 194.031 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 19.05 To 68.263 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Flange Outside Diameter
7.875 Inch | 200.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh