https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-XXH-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NzV8aW1hZ2UvanBlZ3xhREExTDJoallpOHhNRFU0TnpBMk1EWTVPVEUyTmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVdFaGZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58MThlYTkxOTBiYzNmZDQ0MmNmYjUxODU1YTA1MzY5YTkyNTEzNTNlYzNiMWViMjNmMTg2ZDE1ODVmZjNiMzIxOQ
TB WOODS
TB WOODS
48XXH500-M
TB WOODS TB WOODS
Description
48XXH500-M SYNCHRONOUS PULLEY
5" Belt Width; 1-1/4 Inch Belt Pitch; XXH Belt Style; 48 Teeth; 5-13/16" Face Width; Bushed; 18.979" Outside Diameter; 19.099" Pitch Diameter; Keyway; 2 To 5-1/2" Bushing Bore Range; M Bushing; No Minimum Plain Bore
Part #
48XXH500
BDI #
991979
Details
3069.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/48XXH500-M/p/991979
Your Price
$ 3,069.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
69.762
EAN
0698672330459
Product Group - BDI
M02316
Belt Pitch
1-1/4 Inch
Belt Style
XXH
Number of Teeth
48
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
M
Minimum Plain Bore
No
Other Features
Double Extra Heavy | QD Bushing | Arm Style | Type D3
Inch - Metric
Inch
Manufacturer URL
https://www.tbwoods.com
Long Description
5" Belt Width; 1-1/4 Inch Belt Pitch; XXH Belt Style; 48 Teeth; 5-13/16" Face Width; Bushed; 18.979" Outside Diameter; 19.099" Pitch Diameter; Keyway; 2 To 5-1/2" Bushing Bore Range; M Bushing; No Minimum Plain Bore
Outside Diameter
18.979 Inch | 482.067 Millimeter
Pitch Diameter
19.099 Inch | 485.115 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 50.8 To 139.7 Millimeter
Belt Width
5 Inch | 127 Millimeter
Face Width
5.813 Inch | 147.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh