https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-H-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1MTF8aW1hZ2UvanBlZ3xhRGd4TDJnM1pTOHhNRE14TkRRME9EUXpOekkzT0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5VVRGOHpNREI0TXpBd0xtcHdad3wyYWMzY2JlNWM4ZDYwMWY3OTJmYmJmZjBhZTViODJkNWIyOTJlNjNjYzkxZjgxYzBhNzE1ZWYyMzU4ZjY3YmQw
TSUBAKI
TSUBAKI
508MG12BF-2012
TSUBAKI TSUBAKI
Description
508MG12BF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 50 Teeth; 14.478MM Face Width; Bushed; 125.73MM Outside Diameter; 127.33MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Part #
508MG12BF-2012
BDI #
922801
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/508MG12BF-2012/p/922801
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223098568
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-12
Number of Teeth
50
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
3.7
Long Description
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 50 Teeth; 14.478MM Face Width; Bushed; 125.73MM Outside Diameter; 127.33MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Pitch Diameter
5.013 Inch | 127.33 Millimeter
Flange Outside Diameter
5.315 Inch | 135.001 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.95 Inch | 125.73 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 18 To 48 Millimeter
Face Width
0.57 Inch | 14.478 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh