https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-H-SOL-NFL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MTB8aW1hZ2UvanBlZ3xhREk1TDJobVppOHhNRE14TkRRek5ERTRNekU1T0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlPUmt4ZlVsTkNYek13TUhnek1EQXVhbkJufGNjZjY5NWZiNWIxZDUzZWM3YTdjZWNlMGJiZTI3YzU1YzIxMjQ1Y2NlZTg4OGJjNTUyYjM1ZTg2Mzk2NGI5ZTg
TSUBAKI
TSUBAKI
50H300B
TSUBAKI TSUBAKI
Description
50H300B ; POR TIMING PULLEY SB 9/8
Synchronous Pulley; 3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 50 Teeth; 3.386" Face Width; Rough Bore; 7.904" Outside Diameter; 7.958" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
50H300B
BDI #
921885
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/50H300B/p/921885
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223023881
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
50
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.203
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
48
Long Description
Synchronous Pulley; 3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 50 Teeth; 3.386" Face Width; Rough Bore; 7.904" Outside Diameter; 7.958" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Belt Width
3 Inch | 76.2 Millimeter
Outside Diameter
7.904 Inch | 200.762 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
3.386 Inch | 86.004 Millimeter
Pitch Diameter
7.958 Inch | 202.133 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh