https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwNTd8aW1hZ2UvanBlZ3xhRGxqTDJoaVppOHhNRE14TkRRME5qazVOVFE0Tmk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ZGMxZjZkY2I4MTQ2N2Y5MTgyMmQ2ZThjZDZiYzgyNDQ1ZGQ0ODViZDc3NTU4MmJkMjIzYjdmZDYxNmEwOGZl
TSUBAKI
TSUBAKI
525MT25AF-JA
TSUBAKI TSUBAKI
Description
525MT25AF JA ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 25MM Belt Width; 5 MM Belt Pitch; 5M-25 Belt Style; 52 Teeth; 30.963MM Face Width; Bushed; 81.61MM Outside Diameter; 82.753MM Pitch Diameter; Yes Keyway; JA Bushing; No Minimum Plain Bore
Part #
525MT25AF-JA
BDI #
926528
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/525MT25AF-JA/p/926528
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223724849
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-25
Number of Teeth
52
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1/2 To 1-1/4
Bushing Size
JA
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Pulley; 25MM Belt Width; 5 MM Belt Pitch; 5M-25 Belt Style; 52 Teeth; 30.963MM Face Width; Bushed; 81.61MM Outside Diameter; 82.753MM Pitch Diameter; Yes Keyway; JA Bushing; No Minimum Plain Bore
Face Width
1.219 Inch | 30.963 Millimeter
Flange Outside Diameter
3.425 Inch | 86.995 Millimeter
Outside Diameter
3.213 Inch | 81.61 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.258 Inch | 82.753 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh