![568MG12BF-2012](/medias/INDUSTPULLEY-SYNC-H-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1MTF8aW1hZ2UvanBlZ3xhRGd4TDJnM1pTOHhNRE14TkRRME9EUXpOekkzT0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5VVRGOHpNREI0TXpBd0xtcHdad3wyYWMzY2JlNWM4ZDYwMWY3OTJmYmJmZjBhZTViODJkNWIyOTJlNjNjYzkxZjgxYzBhNzE1ZWYyMzU4ZjY3YmQw)
![568MG12BF-2012](/medias/INDUSTPULLEY-SYNC-H-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1MTF8aW1hZ2UvanBlZ3xhRGd4TDJnM1pTOHhNRE14TkRRME9EUXpOekkzT0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5VVRGOHpNREI0TXpBd0xtcHdad3wyYWMzY2JlNWM4ZDYwMWY3OTJmYmJmZjBhZTViODJkNWIyOTJlNjNjYzkxZjgxYzBhNzE1ZWYyMzU4ZjY3YmQw)
TSUBAKI
TSUBAKI
568MG12BF-2012
TSUBAKI TSUBAKI
Description
568MG12BF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 56 Teeth; 14.478MM Face Width; Bushed; 140.995MM Outside Diameter; 142.596MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Part #
568MG12BF-2012
BDI #
922819
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/568MG12BF-2012/p/922819
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223098582
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-12
Number of Teeth
56
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
5.4
Long Description
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 56 Teeth; 14.478MM Face Width; Bushed; 140.995MM Outside Diameter; 142.596MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
0.57 Inch | 14.478 Millimeter
Outside Diameter
5.551 Inch | 140.995 Millimeter
Flange Outside Diameter
5.984 Inch | 151.994 Millimeter
Pitch Diameter
5.614 Inch | 142.596 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 18 To 48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh