https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEwNzN8aW1hZ2UvanBlZ3xhR013TDJoaE15OHhNRE14TkRRME5qRTBNelV4T0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmUmtKZk16QXdlRE13TUM1cWNHY3wzOGM0MmM5OTVhZTQwNWNhNThkYzc0NDdlMzQ2NDdlODA3NmE0Mzg5M2FkZWYxMmNlNzE1MDM2NGIxZDZiZmE0
TSUBAKI
TSUBAKI
6014MT170AF-F2.125
TSUBAKI TSUBAKI
Description
6014MT170AF F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 53.975MM Bore; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 60 Teeth; 187.325MM Face Width; Finished Bore; 264.592MM Outside Diameter; 267.386MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
6014MT170AF-F2.125
BDI #
926775
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/6014MT170AF-F2-125/p/926775
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223096632
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-170
Number of Teeth
60
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
174
Long Description
Synchronous Pulley; 53.975MM Bore; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 60 Teeth; 187.325MM Face Width; Finished Bore; 264.592MM Outside Diameter; 267.386MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Outside Diameter
10.417 Inch | 264.592 Millimeter
Bore
2.125 Inch | 53.975 Millimeter
Face Width
7.375 Inch | 187.325 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Pitch Diameter
10.527 Inch | 267.386 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh