https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-WEB-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1OTN8aW1hZ2UvanBlZ3xhR1UzTDJobU1TOHhNRE14TkRRME56RTVNakE1TkM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5WFJVSmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3xjYTRiYjdlNDE0NTIzYjBlNzM4YWVlYzQ2YTRkODkwOGQwYTQ0MGY3MjU1NmRkN2JjOGYyNjMyYjdjNGRmNTk4
TSUBAKI
TSUBAKI
6014MT170AF-J
TSUBAKI TSUBAKI
Description
6014MT170AF J ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 60 Teeth; 187.325MM Face Width; Bushed; 264.592MM Outside Diameter; 267.386MM Pitch Diameter; Yes Keyway; J Bushing; No Minimum Plain Bore
Part #
6014MT170AF-J
BDI #
926779
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/6014MT170AF-J/p/926779
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223096687
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-170
Number of Teeth
60
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
J
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Pulley; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 60 Teeth; 187.325MM Face Width; Bushed; 264.592MM Outside Diameter; 267.386MM Pitch Diameter; Yes Keyway; J Bushing; No Minimum Plain Bore
Pitch Diameter
10.527 Inch | 267.386 Millimeter
Face Width
7.375 Inch | 187.325 Millimeter
Outside Diameter
10.417 Inch | 264.592 Millimeter
Flange Outside Diameter
11.26 Inch | 286.004 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-1/2 To 4-1/2 Inch | 50 To 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh