https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEwNzN8aW1hZ2UvanBlZ3xhR013TDJoaE15OHhNRE14TkRRME5qRTBNelV4T0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmUmtKZk16QXdlRE13TUM1cWNHY3wzOGM0MmM5OTVhZTQwNWNhNThkYzc0NDdlMzQ2NDdlODA3NmE0Mzg5M2FkZWYxMmNlNzE1MDM2NGIxZDZiZmE0
TSUBAKI
TSUBAKI
6014MT55AF-F1.750
TSUBAKI TSUBAKI
Description
6014MT55AF F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 44.45MM Bore; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 60 Teeth; 69.85MM Face Width; Finished Bore; 264.592MM Outside Diameter; 267.386MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
6014MT55AF-F1.7500
BDI #
926804
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/6014MT55AF-F1-750/p/926804
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223084370
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-55
Number of Teeth
60
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
65
Long Description
Synchronous Pulley; 44.45MM Bore; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 60 Teeth; 69.85MM Face Width; Finished Bore; 264.592MM Outside Diameter; 267.386MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Bore
1.75 Inch | 44.45 Millimeter
Pitch Diameter
10.527 Inch | 267.386 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Face Width
2.75 Inch | 69.85 Millimeter
Outside Diameter
10.417 Inch | 264.592 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh