https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-WEB-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1OTN8aW1hZ2UvanBlZ3xhR1UzTDJobU1TOHhNRE14TkRRME56RTVNakE1TkM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5WFJVSmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3xjYTRiYjdlNDE0NTIzYjBlNzM4YWVlYzQ2YTRkODkwOGQwYTQ0MGY3MjU1NmRkN2JjOGYyNjMyYjdjNGRmNTk4
TSUBAKI
TSUBAKI
605MT25AF-SH
TSUBAKI TSUBAKI
Description
605MT25AF SH ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 25MM Belt Width; 5 MM Belt Pitch; 5M-25 Belt Style; 60 Teeth; 30.963MM Face Width; Bushed; 94.361MM Outside Diameter; 95.504MM Pitch Diameter; Yes Keyway; SH Bushing; No Minimum Plain Bore
Part #
605MT25AF-SH
BDI #
926875
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/605MT25AF-SH/p/926875
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223725037
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-25
Number of Teeth
60
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Pulley; 25MM Belt Width; 5 MM Belt Pitch; 5M-25 Belt Style; 60 Teeth; 30.963MM Face Width; Bushed; 94.361MM Outside Diameter; 95.504MM Pitch Diameter; Yes Keyway; SH Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 1-11/16 Inch | 20 To 35 Millimeter
Face Width
1.219 Inch | 30.963 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Outside Diameter
3.715 Inch | 94.361 Millimeter
Pitch Diameter
3.76 Inch | 95.504 Millimeter
Flange Outside Diameter
4.016 Inch | 102.006 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh