https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTC-FL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY1NzJ8aW1hZ2UvanBlZ3xhRE0zTDJnMlppOHhNREUwTWpFd05qZzNOems0TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFTmZSa3hmVkV4Zk16QXdXRE13TUM1cWNHY3wwZThhYWY1ZjJhOTZhZWNmNzlkZWZlM2FjYmU4YTljNzllYzQ3OTUwM2RiNzVkNjE2NzEwZDk1ZDU2ZWVkNWEz
CONTINENTAL
CONTINENTAL
60G-8M-62-2517
CONTINENTAL CONTINENTAL
Description
GTR-60G-8M-62 ; 2517TL FALCON SPROCKET
Synchronous Pulley; 62MM Belt Width; 8 Millimeter Belt Pitch; 8M-62 Belt Style; 60 Teeth; 66.675MM Face Width; Bushed; 158MM Flange OD; 151.181MM OD; 152.781MM Pitch Diam; Yes Keyway; 14 To 60MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
20296091
BDI #
415669
Details
598.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/60G-8M-62-2517/p/415669
Your Price
$ 598.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
5.707
EAN
0037256088520
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-62
Number of Teeth
60
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Max Bore
0
Other Features
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
GTR-60G-8M-62 2517TL Falcon Sprocket
Manufacturer Internal Number
20296091
Weight / LBS
12.57
Long Description
Synchronous Pulley; 62MM Belt Width; 8 Millimeter Belt Pitch; 8M-62 Belt Style; 60 Teeth; 66.675MM Face Width; Bushed; 158MM Flange OD; 151.181MM OD; 152.781MM Pitch Diam; Yes Keyway; 14 To 60MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
2.625 Inch | 66.675 Millimeter
Flange Outside Diameter
6.22 Inch | 158 Millimeter
Belt Width
2.441 Inch | 62 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 60 Millimeter
Outside Diameter
5.952 Inch | 151.181 Millimeter
Pitch Diameter
6.015 Inch | 152.781 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh