https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0NjJ8aW1hZ2UvanBlZ3xhRGd5TDJoaU1DOHhNREUwT0RVek9UYzJNRFkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwNUdURjlSUkY4ek1EQjRNekF3TG1wd1p3fDBjOTliNzFhOWFjOGY5MjUwOGM2MjUwZTJhYTk4YzRjMGMxZmY4MTZmMWNiYzFlNTJjNTQzODM3N2QwMTJiZTk
TB WOODS
TB WOODS
60H300-SF
TB WOODS TB WOODS
Description
60H300-SF SYNCHRONOUS PULLEY
3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 60 Teeth; 3-3/8" Face Width; Bushed; 9.495" Outside Diameter; 9.549" Pitch Diameter; Keyway; 1/2 To 2-3/4" Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Part #
60H300
BDI #
983639
Details
654.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/60H300-SF/p/983639
Your Price
$ 654.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
9.196
EAN
0698672310826
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
60
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
Heavy | QD Bushing | Web Style | Type A2
Inch - Metric
Inch
Manufacturer URL
https://www.tbwoods.com
Long Description
3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 60 Teeth; 3-3/8" Face Width; Bushed; 9.495" Outside Diameter; 9.549" Pitch Diameter; Keyway; 1/2 To 2-3/4" Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.495 Inch | 241.173 Millimeter
Pitch Diameter
9.549 Inch | 242.545 Millimeter
Bushing Bore Range
1/2 To 2-3/4 Inch | 12.7 To 69.85 Millimeter
Face Width
3.375 Inch | 85.725 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh